Motion
1051789

SICK INC
1051789

Transducer - SRS/SRM50-S Series, Input DC, Elec. Conn. Male Connector, 8-Pin, Radial, -30 to 115 °C
Mi Item #18708953
MFR #1051789
Price$1,003.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1051789

Transducer - SRS/SRM50-S Series, Input DC, Elec. Conn. Male Connector, 8-Pin, Radial, -30 to 115 °C
Mi Item #18708953
MFR #1051789

Mfr description
1051789 SRS50S-HFA0-K21 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,003.23/each

Specifications

Dimensions

  • Weight
    0.4410 lbs

Details

  • Electrical Connection
    Male Connector, 8-Pin, Radial
  • Power Supply Type
    DC
  • Series
    SRS/SRM50-S
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, EN ISO 13849, IEC 61508, IEC 62061, RCM, RoHS, UKCA
  • Temperature Range
    -30 to 115 °C
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)