Motion
1136693

SICK INC
1136693

Transducer - TMS/TMM22 Series, Input DC, Elec. Conn. M12 Male, 5-Pin, -40 to 176 °F
Mi Item #18709041
MFR #1136693
Price$436.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1136693

Transducer - TMS/TMM22 Series, Input DC, Elec. Conn. M12 Male, 5-Pin, -40 to 176 °F
Mi Item #18709041
MFR #1136693

Mfr description
1136693 TMM22E-PLH045S55 INCLINATION SEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.47/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.1323 lbs

Details

  • Electrical Connection
    M12 Male, 5-Pin
  • Material
    Glass Fiber Reinforced, Plastic
  • Power Supply Type
    DC
  • Series
    TMS/TMM22
  • Standards Met
    CE, EN 61326-1, RCM, RoHS, UKCA
  • Temperature Range
    -40 to 176 °F
  • Transducer Type
    Inertial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)