Motion
1140292

SICK INC
1140292

Transducer - TMS/TMM22 Series, Input DC, Elec. Conn. Cable, 5-Wire, M12 Male, 5-Pin, -40 to 176 °F
Mi Item #18709051
MFR #1140292
Price$647.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1140292

Transducer - TMS/TMM22 Series, Input DC, Elec. Conn. Cable, 5-Wire, M12 Male, 5-Pin, -40 to 176 °F
Mi Item #18709051
MFR #1140292

Mfr description
1140292 TMS22B-PKH360 INCLINATION SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$647.11/each

Specifications

Dimensions

  • Weight
    0.1323 lbs

Details

  • Electrical Connection
    Cable, 5-Wire, M12 Male, 5-Pin
  • Material
    Glass Fiber Reinforced, Plastic
  • Options
    0.3 m Cable
  • Power Supply Type
    DC
  • Series
    TMS/TMM22
  • Standards Met
    EN 60068-2-27, EN 60068-2-6, EN 61326-1, EN ISO 13849-1
  • Temperature Range
    -40 to 176 °F
  • Transducer Type
    Inertial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)