Motion
1023637

SICK INC
1023637

1023637 WT24-2V510S15 PHOTOE.PROX.SWITCH
Mi Item #18709764
MFR #1023637
Price$1,259.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1023637

1023637 WT24-2V510S15 PHOTOE.PROX.SWITCH
Mi Item #18709764
MFR #1023637

Mfr description
1023637 WT24-2V510S15 PHOTOE.PROX.SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,259.47/each

Specifications

Dimensions

  • Connection Size
    M12
  • Output Current
    50 mA

Details

  • Additional Details
    Background suppression
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA
  • Connection
    5-pin, M12, Plug
  • Connection Type
    5-pin, M12, Plug
  • Country of Origin
    Hungary
  • Current Consumption
    50 mA
  • Description
    Photoelectric Proximity Sensor, Background Suppression, Npn, Pnp, Light/Dark Switching, Plug, M12, 5-Pin, Potentiometer
  • Electrical Connection
    5-pin, M12, Plug
  • Function
    Photoelectric Proximity Sensor
  • Group & Class
    Photoelectric Sensors
  • Housing Material
    Metal, zinc diecast
  • Output
    PNP
  • Product Type
    Photoelectric Sensors
  • Protection Class
    II
  • Sensing Principle
    Photoelectric Proximity Sensor
  • Sensing Range
    3.9370 to 98.4250 in;100 to 2500 mm
  • Sensor Type
    Photoelectric
  • Series
    W24
  • Style
    Rectangular
  • Switching Frequency
    1,000 Hz 5
  • Switching Function
    Dark ON Selectable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)