Motion
1047923

SICK INC
1047923

1047923 WTB11-2P2430S03 PHOTOE.PROX.SWIT
Mi Item #18709767
MFR #1047923
Price$473.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1047923

1047923 WTB11-2P2430S03 PHOTOE.PROX.SWIT
Mi Item #18709767
MFR #1047923

Mfr description
1047923 WTB11-2P2430S03 PHOTOE.PROX.SWIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.39/each

Specifications

Dimensions

  • Depth
    1.6540 in, 42 mm
  • Height
    1.9100 in, 48.50 mm
  • Input Current
    30 mA
  • Output Current
    30 mA
  • Weight
    120 g, 4.233 oz
  • Width
    0.6100 in, 15.59 mm

Details

  • Additional Details
    Background suppression;PinPoint LED;Special device;Special features: Sensing range pre-set: 150 mm
  • Ambient Temperature Range
    -30 to 60 °C;-22 to 140 °F
  • Application
    Background Suppression
  • Approval Listing Regulations
    CE, CULUS, ECOLAB, RCM, RoHS, UKCA
  • Certification
    ACMA declaration of conformity, CULUS certificate, China RoHS, ECOLAB certificate, EU declaration of conformity, Moroccan declaration of conformity, Photobiological safety (DIN EN 62471) certificate, UK declaration of conformity
  • Connection
    4-pin, Male connector M12
  • Connection Type
    4-pin, Male connector M12
  • Country of Origin
    Hungary
  • Current Consumption
    30 mA
  • Description
    Photoelectric Proximity Sensor, Background Suppression, Pnp, Light/Dark Switching, Male Connector M12, 4-Pin
  • Electrical Connection
    4-pin, Male connector M12
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Proximity Sensor
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Plastic, ABS
  • Input Voltage
    10 to 30 V dc
  • Material
    ABS, Plastic
  • Max Operating Temperature
    60 °C, 140 °F
  • Min Operating Temperature
    -30 °C, -22 °F
  • Operating Temperature Range
    -30 to 60 °C, -22 to 140 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    5.9060 to 5.9060 in;150 to 150 mm
  • Sensor Type
    Photoelectric
  • Series
    W11-2
  • Style
    Rectangular
  • Switching Frequency
    200 Hz 5
  • Switching Function
    Dark ON Selectable
  • Temperature Range
    -30 to 60 °C, -22 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)