Motion
6087785

SICK INC
6087785

Transducer - EcoLine Series, Input DC, Elec. Conn. M8, 3-Pin, -30 to 70 °C
Mi Item #18710331
MFR #6087785
Price$1,910.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6087785

Transducer - EcoLine Series, Input DC, Elec. Conn. M8, 3-Pin, -30 to 70 °C
Mi Item #18710331
MFR #6087785

Mfr description
6087785 BCG05-K1ZM01PPS03 WIRE DRAW ENC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,910.92/each

Specifications

Details

  • Electrical Connection
    M8, 3-Pin
  • Power Supply Type
    DC
  • Series
    EcoLine
  • Standards Met
    CE, RCM, UKCA
  • Temperature Range
    -30 to 70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)