Motion
1117389

SICK INC
1117389

Transducer - EcoLine Series, Input DC, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -30 to 70 °C
Mi Item #18710339
MFR #1117389
Price$5,543.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1117389

Transducer - EcoLine Series, Input DC, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -30 to 70 °C
Mi Item #18710339
MFR #1117389

Mfr description
1117389 BCG19-A1AM10S06 WIRE DRAW ENCODE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,543.84/each

Specifications

Dimensions

  • Weight
    4.8510 lbs

Details

  • Electrical Connection
    Male Connector, M23, 12-Pin, Radial
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Series
    EcoLine
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -30 to 70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)