Motion
6084942

SICK INC
6084942

Transducer - VarioLine Series, Input DC, Elec. Conn. Cable, Radial, -22 to 158 °F
Mi Item #18710356
MFR #6084942
Price$3,194.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6084942

Transducer - VarioLine Series, Input DC, Elec. Conn. Cable, Radial, -22 to 158 °F
Mi Item #18710356
MFR #6084942

Mfr description
6084942 BCV08-K1KM03P200 WIRE DRAW ENC.V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,194.28/each

Specifications

Dimensions

  • Weight
    1.543 lbs

Details

  • Electrical Connection
    Cable, Radial
  • Material
    Stainless Steel
  • Options
    Radial 1.5 m Cable
  • Power Supply Type
    DC
  • Series
    VarioLine
  • Standards Met
    EN 61000-6-2, EN 61000-6-4
  • Temperature Range
    -22 to 158 °F
  • Transducer Type
    Wire Draw Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)