Motion
1133024

SICK INC
1133024

Transducer - HighLine Series, Input DC, Elec. Conn. Special version, -30 to 70 °C
Mi Item #18710408
MFR #1133024
Price$5,656.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1133024

Transducer - HighLine Series, Input DC, Elec. Conn. Special version, -30 to 70 °C
Mi Item #18710408
MFR #1133024

Mfr description
1133024 BTF08-A1ZM03S02 WIRE DRAW ENCODE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,656.76/each

Specifications

Dimensions

  • Weight
    3.5721 lbs

Details

  • Electrical Connection
    Special version
  • Power Supply Type
    DC
  • Series
    HighLine
  • Standards Met
    CE, RCM, UKCA
  • Temperature Range
    -30 to 70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)