Motion
1127310

SICK INC
1127310

Transducer - HighLine Series, Input DC, Elec. Conn. M12 Male, 5-Pin, -30 to 70 °C
Mi Item #18710435
MFR #1127310
Price$5,198.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1127310

Transducer - HighLine Series, Input DC, Elec. Conn. M12 Male, 5-Pin, -30 to 70 °C
Mi Item #18710435
MFR #1127310

Mfr description
1127310 BTF13-J1QM0564 WIRE DRAW ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,198.57/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    6.4386 lbs

Details

  • Electrical Connection
    M12 Male, 5-Pin
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    HighLine
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -30 to 70 °C
  • Transducer Type
    Wire Draw Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)