Motion
1110597

SICK INC
1110597

Transducer - HighLine Series, Input DC, Elec. Conn. M12 Connector, 4-Pin, -4 to 158 °F
Mi Item #18710445
MFR #1110597
Price$5,882.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1110597

Transducer - HighLine Series, Input DC, Elec. Conn. M12 Connector, 4-Pin, -4 to 158 °F
Mi Item #18710445
MFR #1110597

Mfr description
1110597 BTF13-Q1RM1562 WIRE DRAW ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,882.59/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    7.9821 lbs

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Series
    HighLine
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -4 to 158 °F
  • Transducer Type
    Wire Draw Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)