Motion
1134274

SICK INC
1134274

Transducer - HighLine Series, Elec. Conn. Male Connector, M12, 5-Pin, Universal, -30 to 70 °C
Mi Item #18710452
MFR #1134274
Price$12,071.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1134274

Transducer - HighLine Series, Elec. Conn. Male Connector, M12, 5-Pin, Universal, -30 to 70 °C
Mi Item #18710452
MFR #1134274

Mfr description
1134274 BTF19-C1QM50S01 WIRE DRAW ENCODE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,071.37/each

Specifications

Details

  • Electrical Connection
    Male Connector, M12, 5-Pin, Universal
  • Series
    HighLine
  • Standards Met
    CE, RCM, UKCA
  • Temperature Range
    -30 to 70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)