Motion
1079060

SICK INC
1079060

Transducer - EcoLine Series, Input DC, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -30 to 70 °C
Mi Item #18710577
MFR #1079060
Price$2,264.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1079060

Transducer - EcoLine Series, Input DC, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -30 to 70 °C
Mi Item #18710577
MFR #1079060

Mfr description
1079060 PFG08-P1AM03S01 WIRE DRAW ENCODE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,264.88/each

Specifications

Dimensions

  • Weight
    1.2128 lbs

Details

  • Electrical Connection
    Male Connector, M23, 12-Pin, Radial
  • Power Supply Type
    DC
  • Series
    EcoLine
  • Standards Met
    CE, RCM, UKCA
  • Temperature Range
    -30 to 70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)