Motion
1133467

SICK INC
1133467

Transducer - VarioLine Series, Input DC, Elec. Conn. M12, 8-Pin, -30 to 70 °C
Mi Item #18710586
MFR #1133467
Price$2,714.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1133467

Transducer - VarioLine Series, Input DC, Elec. Conn. M12, 8-Pin, -30 to 70 °C
Mi Item #18710586
MFR #1133467

Mfr description
1133467 PFV08-A1CM03B300 WIRE DRAW ENCOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,714.38/each

Specifications

Dimensions

  • Weight
    1.9845 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Series
    VarioLine
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -30 to 70 °C
  • Transducer Type
    Wire Draw Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)