Motion
1133474

SICK INC
1133474

Transducer - VarioLine Series, Input DC, Elec. Conn. Male Connector, M12, 8-Pin, Radial, -30 to 70 °C
Mi Item #18710588
MFR #1133474
Price$2,736.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1133474

Transducer - VarioLine Series, Input DC, Elec. Conn. Male Connector, M12, 8-Pin, Radial, -30 to 70 °C
Mi Item #18710588
MFR #1133474

Mfr description
1133474 PFV08-E1CM03B300 WIRE DRAW ENCOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,736.09/each

Specifications

Dimensions

  • Weight
    1.9845 lbs

Details

  • Electrical Connection
    Male Connector, M12, 8-Pin, Radial
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Series
    VarioLine
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-4, RCM, UKCA
  • Temperature Range
    -30 to 70 °C
  • Transducer Type
    Wire Draw Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)