Motion
1084449

SICK INC
1084449

Transducer - HighLine Series, Input DC, Elec. Conn. Cable, 8-Wire, 0 to 70 °C
Mi Item #18710638
MFR #1084449
Price$2,857.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1084449

Transducer - HighLine Series, Input DC, Elec. Conn. Cable, 8-Wire, 0 to 70 °C
Mi Item #18710638
MFR #1084449

Mfr description
1084449 PRF08-C1KM0240 WIRE DRAW ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,857.70/each

Specifications

Dimensions

  • Weight
    3.5280 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Options
    Universal 5 m Cable
  • Power Supply Type
    DC
  • Series
    HighLine
  • Standards Met
    CE, RCM, UKCA
  • Temperature Range
    0 to 70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)