Motion
1122087

SICK INC
1122087

Transducer - RMS1000 Series, Input DC, Elec. Conn. M12 Male, 8-Pin, A-coded, M12 Male, 5-Pin, A-coded, M12 Female, 4-Pin, D-coded, -40 to 149 °F
Mi Item #18710643
MFR #1122087
Price$4,490.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1122087

Transducer - RMS1000 Series, Input DC, Elec. Conn. M12 Male, 8-Pin, A-coded, M12 Male, 5-Pin, A-coded, M12 Female, 4-Pin, D-coded, -40 to 149 °F
Mi Item #18710643
MFR #1122087

Mfr description
1122087 RMS1731C-636011 RADAR MEASUREM.S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,490.66/each

Specifications

Dimensions

  • Pressure Port Size
    1 x M12
  • Weight
    0.661 lbs

Details

  • Electrical Connection
    M12 Male, 5-Pin, A-coded, M12 Female, 4-Pin, D-coded, M12 Male, 8-Pin, A-coded
  • Power Supply Type
    DC
  • Series
    RMS1000
  • Standards Met
    EN 60068-2-27:2009-05, EN 60068-2-6:2008-02, EN 61000-6-2, EN 61000-6-4, ETSI EN 301 489-1, ETSI EN 305 550, RoHS
  • Temperature Range
    -40 to 149 °F
  • Transducer Type
    Radar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)