Motion
6081945

SICK INC
6081945

6081945 UC40-11211B ULTRASONIC SENSOR
MI ITEM #18710662
MFR #6081945
Price$733.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6081945

6081945 UC40-11211B ULTRASONIC SENSOR
MI ITEM #18710662
MFR #6081945

Mfr description
6081945 UC40-11211B ULTRASONIC SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$733.97/each

Specifications

Dimensions

  • Connection Size
    M12

Details

  • Additional Details
    IO-Link Communication;Push-pull: PNP/NPN;IO-Link V1.1
  • Approval Listing Regulations
    CE Certified, CULUS Listed, Regulatory Compliance Mark (RCM), UK Conformity Assessed (UKCA)
  • Certification
    CE, CULUS, RCM, UKCA
  • Connection
    M12 5-Pin Connector
  • Connection Type
    5-pin, M12, Male connector
  • Country of Origin
    Germany
  • Description
    Ultrasonic Distance Sensors, Uc40, Uc40-11211B, Io-Link, 65 mm To 350 Mm
  • Electrical Connection
    5-pin, M12, Male connector
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Housing Material
    Plastic (PA 66, ultrasonic transducer: polyurethane foam, glass epoxy resin)
  • Max Power / Current
    1.5 W
  • Output
    1 x push-pull: PNP/NPN
  • Protection Class
    III
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    65 to 350 mm
  • Sensor Design
    Rectangular
  • Sensor Type
    Ultrasonic
  • Series
    UC40
  • Switching Frequency
    10 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)