Motion
6081948

SICK INC
6081948

6081948 UC40-11211H ULTRASONIC SENSOR
Mi Item #18710663
MFR #6081948
Price$1,276.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6081948

6081948 UC40-11211H ULTRASONIC SENSOR
Mi Item #18710663
MFR #6081948

Mfr description
6081948 UC40-11211H ULTRASONIC SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,276.84/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    2.5980 in, 66 mm
  • Height
    1.5750 in, 40 mm
  • Input Current
    100 mA
  • Length
    2.5980 in, 66 mm
  • Minimum Load Voltage
    9 V dc
  • Weight
    120 g, 4.233 oz
  • Width
    1.5750 in, 40 mm

Details

  • Additional Details
    IO-Link V1.1;Temperature compensation;Adjustable operating modes: Switching point (DtO) / Switching window/Background (ObSB);teach-in of digital output;set levels of digital outputs;invertable digital output;set on delay digital output;teach-in of analog output;scaling of analog outputs;Invertable analog output;automatic selection of analog current or voltage output;Analog output switchable to second digital output;synchronization of up to 50 sensors;multiplexing: no cross talk of up to 50 sensors;Adjustable measurement filters: Measured value filters/Filter strength/Foreground suppression/Detection area/Sensitivity and sound beam/False echo suppression;teach-in button(s) (can be deactivated);reset to factory default
  • Ambient Temperature Range
    -25 to 70 °C;-13 to 158 °F
  • Application
    Distance Measurement, Natural Objects
  • Approval Listing Regulations
    CE, CP, CULUS, RCM, RoHS, UKCA
  • Certification
    ACMA declaration of conformity, CULUS certificate, China RoHS, EU declaration of conformity, Moroccan declaration of conformity, UK declaration of conformity
  • Connection
    5-pin, M12, Male connector
  • Connection Type
    5-pin, M12, Male connector
  • Country of Origin
    Germany
  • Description
    Ultrasonic Distance Sensor, Uc40, Rectangular, Io-Link, 4-20Ma/0-10V Analog, Push-Pull Pnp/Npn Digital
  • Electrical Connection
    5-pin, M12, Male connector
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Housing Material
    Plastic (PA 66, ultrasonic transducer: polyurethane foam, glass epoxy resin)
  • Input Voltage
    9 to 30 V dc
  • Material
    Plastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Max Power / Current
    1.5 W
  • Maximum Load Voltage
    30 V dc
  • Medium
    Natural Objects
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Output
    Push-pull: PNP/NPN
  • Power Supply Type
    dc
  • Protection Class
    III
  • Repeatability
    ±0.15 %
  • Seal Material
    Glass Epoxy Resin, Polyurethane Foam
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    2.5590 to 23.6220 in;65 to 600 mm
  • Sensor Design
    Rectangular
  • Sensor Type
    Ultrasonic
  • Series
    UC40
  • Style
    Rectangular
  • Switching Frequency
    10 Hz
  • Switching Function
    NPN
  • Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Wetted Materials
    Glass epoxy resin, Polyurethane foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)