Motion
6050943

SICK INC
6050943

6050943 UM30-212111S10 ULTRASONIC SENSOR
Mi Item #18710674
MFR #6050943
Price$870.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6050943

6050943 UM30-212111S10 ULTRASONIC SENSOR
Mi Item #18710674
MFR #6050943

Mfr description
6050943 UM30-212111S10 ULTRASONIC SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$870.77/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    3.3070 in, 84 mm
  • Diameter
    30 mm
  • Height
    1.1810 in, 30 mm
  • Input Current
    200 mA
  • Length
    3.3070 in, 84 mm
  • Minimum Load Voltage
    9 V dc
  • Weight
    150 g, 5.291 oz
  • Width
    1.1810 in, 30 mm

Details

  • Additional Details
    This UM30 variant is certified according to inDIN EN 50155: Railway applications - Rolling stock - Electronic equipment in as well as inEN 45545-2: Railway applications - Fire protection on railway vehicles - Part 2: Requirements for fire behaviour of materials and components in
  • Ambient Temperature Range
    -25 to 70 °C;-13 to 158 °F
  • Application
    Distance Measurement, Fire Protection On Railway Vehicles, Platform Detection, Railway Applications, Rolling Stock
  • Approval Listing Regulations
    CCC exempt, CE, CULUS, DIN EN 50155, EN 45545-2, RCM, UKCA
  • Certification
    CE, CULUS, DIN EN 50155, EN 45545-2, RCM, UKCA
  • Connection
    5-pin, M12, Male connector
  • Connection Type
    5-pin, M12, Male connector
  • Country of Origin
    Germany
  • Description
    Ultrasonic Distance Sensor, Um30, Cylindrical, 65 mm To 350 mm Range, 1 X Pnp Output, M12 5-Pin Connector
  • Electrical Connection
    5-pin, M12, Male connector
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Housing Material
    Metal (nickel-plated brass, PBT, ultrasonic transducer: polyurethane foam, glass epoxy resin)
  • Input Voltage
    9 to 30 V dc
  • Material
    Metal
  • Max Operating Temperature
    70 °C, 158 °F
  • Max Power / Current
    2.4 W
  • Maximum Load Voltage
    30 V dc
  • Medium
    Natural Objects
  • Min Operating Temperature
    -25 °C, -13 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Output
    1 x PNP
  • Power Supply Type
    dc
  • Process Connection
    M30 x 1.5
  • Protection Class
    III
  • Repeatability
    ±0.15 %
  • Seal Material
    Glass Epoxy Resin, Polyurethane Foam
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    2.5590 to 13.7800 in;65 to 350 mm
  • Sensor Design
    Cylindrical
  • Sensor Type
    Ultrasonic
  • Series
    UM30
  • Style
    Cylindrical
  • Switching Frequency
    12 Hz
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Wetted Materials
    Glass epoxy resin, Nickel-plated brass, PBT, Polyurethane foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)