Motion
22206/C4W33VA9A1

SKF
22206/C4W33VA9A1

Spherical Roller Bearing - 30 mm ID, 62 mm OD, 20 mm Width, Tapered 1:12 Bore, Open
Mi Item #18716054
MFR #22206/C4W33VA9A1
Price$185.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22206/C4W33VA9A1

Spherical Roller Bearing - 30 mm ID, 62 mm OD, 20 mm Width, Tapered 1:12 Bore, Open
Mi Item #18716054
MFR #22206/C4W33VA9A1

Mfr description
22206/C4W33VA9A1 SPH RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.92/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)