Motion
22209 EK/VA751

SKF
22209 EK/VA751

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 23 mm Width, Tapered 1:12 Bore, Open
MI ITEM #18716057
MFR #22209 EK/VA751
List Price$5,727.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22209 EK/VA751

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 23 mm Width, Tapered 1:12 Bore, Open
MI ITEM #18716057
MFR #22209 EK/VA751

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,727.36/each for your price

Overview

Mfr description
22209 EK/VA751 SPH RLR BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Number Of Rows
    2
  • Max Rpm
    10000 rpm
  • Series
    222
  • Weight
    1.28 lbs
  • Locating
    None
  • Maximum Speed
    10000 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought