Motion
22209/C4W33VA9A1

SKF
22209/C4W33VA9A1

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 23 mm Width, Straight Bore, Open
Mi Item #18716058
MFR #22209/C4W33VA9A1
Price$258.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22209/C4W33VA9A1

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 23 mm Width, Straight Bore, Open
Mi Item #18716058
MFR #22209/C4W33VA9A1

Mfr description
22209/C4W33VA9A1 SPH RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.26/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)