1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
22340-2CS5/C3VT143
Spherical Roller Bearing - 200 mm ID, 420 mm OD, 138 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #
18716070
MFR #
22340-2CS5/C3VT143
List Price
$17,069.15
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 22340-2CS5/C3VT143
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
22340-2CS5/C3VT143
Spherical Roller Bearing - 200 mm ID, 420 mm OD, 138 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #
18716070
MFR #
22340-2CS5/C3VT143
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$17,069.15
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
22340-2CS5/C3VT143 SPH RLR BRG
Specifications
Bore Type
Tapered 1:12
Bore Diameter
200 mm
Outside Diameter
420 mm
Overall Width
138 mm
Closure Type
Sealed
Series
223
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought