Motion
23168 CCK/HA3C084W507

SKF
23168 CCK/HA3C084W507

Spherical Roller Bearing - 340 mm ID, 580 mm OD, 190 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #18716073
MFR #23168 CCK/HA3C084W507
List Price$76,135.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23168 CCK/HA3C084W507

Spherical Roller Bearing - 340 mm ID, 580 mm OD, 190 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #18716073
MFR #23168 CCK/HA3C084W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76,135.54/each for your price

Overview

Mfr description
23168 CCK/HA3C084W507 SPH RLR BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Number Of Rows
    2
  • Max Rpm
    1000 rpm
  • Series
    231
  • Weight
    448.0 lbs
  • Locating
    None
  • Maximum Speed
    1000 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text