Motion
240/950 CA/C3LW33VQ759

SKF
240/950 CA/C3LW33VQ759

Spherical Roller Bearing - 950 mm ID, 1360 mm OD, 412 mm Width, Straight Bore, Open
Mi Item #18716081
MFR #240/950 CA/C3LW33VQ759
Price$281,401.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
240/950 CA/C3LW33VQ759

Spherical Roller Bearing - 950 mm ID, 1360 mm OD, 412 mm Width, Straight Bore, Open
Mi Item #18716081
MFR #240/950 CA/C3LW33VQ759

Mfr description
240/950 CA/C3LW33VQ759 SPH RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281,401.81/each

Specifications

Dimensions

  • Bore Diameter  
    950 mm
  • Outside Diameter  
    1360 mm
  • Overall Width  
    412 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)