Motion
24015-2RS5/GEM9

SKF
24015-2RS5/GEM9

Spherical Roller Bearing - 75 mm ID, 115 mm OD, 40 mm Width, Straight Bore, Sealed
Mi Item #18716082
MFR #24015-2RS5/GEM9
Price$2,329.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24015-2RS5/GEM9

Spherical Roller Bearing - 75 mm ID, 115 mm OD, 40 mm Width, Straight Bore, Sealed
Mi Item #18716082
MFR #24015-2RS5/GEM9

Mfr description
24015-2RS5/GEM9 SPH RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,329.21/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    40 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)