Motion
24022/C3VA9B1

SKF
24022/C3VA9B1

Spherical Roller Bearing - 110 mm ID, 170 mm OD, 60 mm Width, Tapered 1:12 Bore, Open
Mi Item #18716084
MFR #24022/C3VA9B1
Price$2,393.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24022/C3VA9B1

Spherical Roller Bearing - 110 mm ID, 170 mm OD, 60 mm Width, Tapered 1:12 Bore, Open
Mi Item #18716084
MFR #24022/C3VA9B1

Mfr description
24022/C3VA9B1 SPH RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,393.70/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    60 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)