1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
30228/DF
140 mm Bore, 250 mm OD, 91.50 mm Width
Mi Item #
18716088
MFR #
30228/DF
Price
$3,910.39
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF 30228/DF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
30228/DF
140 mm Bore, 250 mm OD, 91.50 mm Width
Mi Item #
18716088
MFR #
30228/DF
Mfr description
30228/DF TAPER ROLLER BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,910
.39
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
140 mm
Outside Diameter
250 mm
Overall Width
91.50 mm
Details
Product Type
Tapered Roller Bearing Full Assemblies
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items