Motion
3212 ATN9

SKF
3212 ATN9

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 1.4370 in Width, Open, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #18716103
MFR #3212 ATN9
Price$290.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3212 ATN9

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 1.4370 in Width, Open, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #18716103
MFR #3212 ATN9

Mfr description
3212 ATN9 DOUBLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.02/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.4370 in
  • Weight
    2.75 lbs, 1.247 kg

Details

  • Ball Retainer Material
    Non-Metallic
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    CN (Normal)
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    5600 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    75000 N, 16861 lbf
  • Radial Static Load Capacity
    64000 N, 14388 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)