1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
476208-103 E
1.1875 in Bore Dia., 80 mm OD, 2.7500 in Overall Width
MI ITEM #
18716110
MFR #
476208-103 E
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
SKF 476208-103 E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
476208-103 E
1.1875 in Bore Dia., 80 mm OD, 2.7500 in Overall Width
MI ITEM #
18716110
MFR #
476208-103 E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
476208-103 E SPH RLR BRG
Specifications
Outside Diameter
80 mm
Overall Width
2.7500 in
Bore Type
Straight
Bore Diameter
1.1875 in
Product Type
Roller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data