Motion
476208-107 E

SKF
476208-107 E

1.4375 in Bore Dia., 80 mm OD, 2.7500 in Overall Width
Mi Item #18716112
MFR #476208-107 E
Price$630.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
476208-107 E

1.4375 in Bore Dia., 80 mm OD, 2.7500 in Overall Width
Mi Item #18716112
MFR #476208-107 E

Mfr description
476208-107 E SPH RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$630.42/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Outside Diameter  
    80 mm
  • Overall Width
    2.7500 in

Details

  • Bore Type
    Straight
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)