Motion
476211-203 E

SKF
476211-203 E

2.1875 in Bore Dia., 100 mm OD, 3.1250 in Overall Width
Mi Item #18716117
MFR #476211-203 E
Price$919.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
476211-203 E

2.1875 in Bore Dia., 100 mm OD, 3.1250 in Overall Width
Mi Item #18716117
MFR #476211-203 E

Mfr description
476211-203 E SPH RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$919.88/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Outside Diameter  
    100 mm
  • Overall Width
    3.1250 in

Details

  • Bore Type
    Straight
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)