Motion
476213-207 E

SKF
476213-207 E

2.4375 in Bore Dia., 120 mm OD, 3.3750 in Overall Width
Mi Item #18716118
MFR #476213-207 E
Price$979.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
476213-207 E

2.4375 in Bore Dia., 120 mm OD, 3.3750 in Overall Width
Mi Item #18716118
MFR #476213-207 E

Mfr description
476213-207 E SPH RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$979.70/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Outside Diameter  
    120 mm
  • Overall Width
    3.3750 in

Details

  • Bore Type
    Straight
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)