1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
476215-212 E
2.7500 in Bore Dia., 130 mm OD, 3.6250 in Overall Width
MI ITEM #
18716121
MFR #
476215-212 E
List Price
$1,207.86
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
SKF 476215-212 E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
476215-212 E
2.7500 in Bore Dia., 130 mm OD, 3.6250 in Overall Width
MI ITEM #
18716121
MFR #
476215-212 E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,207.86
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
476215-212 E SPH RLR BRG
Specifications
Outside Diameter
130 mm
Overall Width
3.6250 in
Bore Type
Straight
Bore Diameter
2.7500 in
Product Type
Roller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought