Motion
476215-215 E

SKF
476215-215 E

2.9375 in Bore Dia., 130 mm OD, 3.6250 in Overall Width
Mi Item #18716122
MFR #476215-215 E
Price$1,260.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
476215-215 E

2.9375 in Bore Dia., 130 mm OD, 3.6250 in Overall Width
Mi Item #18716122
MFR #476215-215 E

Mfr description
476215-215 E SPH RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,260.33/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Outside Diameter  
    130 mm
  • Overall Width
    3.6250 in

Details

  • Bore Type
    Straight
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)