Specifications
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Internal ClearanceC3
- Product TypeRadial & Deep Groove Ball Bearings
- Series6000
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)