Motion
BBY-5514

SKF
BBY-5514

Straight Bore, 1.2500 in Bore Diam., 62 mm OD, 24 mm Width
Mi Item #18716223
MFR #BBY-5514
Price$73.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BBY-5514

Straight Bore, 1.2500 in Bore Diam., 62 mm OD, 24 mm Width
Mi Item #18716223
MFR #BBY-5514

Mfr description
BBY-5514 BALL BRG UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.13/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    62 mm
  • Overall Width
    24 mm

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)