Motion
BS2-2210-2RSW/GEM9

SKF
BS2-2210-2RSW/GEM9

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 28 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #18716243
MFR #BS2-2210-2RSW/GEM9
Price$214.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BS2-2210-2RSW/GEM9

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 28 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #18716243
MFR #BS2-2210-2RSW/GEM9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$214.95/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    28 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    221

Overview

Mfr description
BS2-2210-2RSW/GEM9 SPH RLR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought