Motion
GEH 60 ESL-2LS

SKF
GEH 60 ESL-2LS

Spherical Plain Bearing - 60 mm Bore, 105 mm OD, 63 mm, 2.4800 in Inner Ring Width
Mi Item #18716353
MFR #GEH 60 ESL-2LS
Price$1,316.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 60 ESL-2LS

Spherical Plain Bearing - 60 mm Bore, 105 mm OD, 63 mm, 2.4800 in Inner Ring Width
Mi Item #18716353
MFR #GEH 60 ESL-2LS

Mfr description
GEH 60 ESL-2LS SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,316.41/each

Specifications

Dimensions

  • Ball Diameter
    3.6220 in, 92 mm
  • Bore Diameter  
    60 mm
  • Inner Ring Width  
    2.4800 in, 63 mm
  • Misalignment Angle  
    17 °
  • Outer Ring Width
    40 mm | 1.5750 in
  • Outside Diameter  
    105 mm
  • Overall Width
    40 mm
  • Weight
    4.497 lbs

Details

  • Additional Details
    Sealed | Relubricatable | Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    GEH 60 ESL-2LS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    315 kN, 70814.8 lbf
  • Radial Static Load Capacity
    1560 kN, 350701.9 lbf
  • Series
    GEH
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)