Motion
GEZ 100 ESX-2LS

SKF
GEZ 100 ESX-2LS

Spherical Plain Bearing - 1.0000 in Bore, 1.6250 in OD, 0.8750 in, 22.23 mm Inner Ring Width
Mi Item #18716356
MFR #GEZ 100 ESX-2LS
Price$117.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 100 ESX-2LS

Spherical Plain Bearing - 1.0000 in Bore, 1.6250 in OD, 0.8750 in, 22.23 mm Inner Ring Width
Mi Item #18716356
MFR #GEZ 100 ESX-2LS

Mfr description
GEZ 100 ESX-2LS SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.82/each

Specifications

Dimensions

  • Ball Diameter
    1.4370 in, 36.50 mm
  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    0.8750 in, 22.23 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    19.05 mm | 0.7500 in
  • Outside Diameter  
    1.6250 in
  • Overall Width
    0.7500 in
  • Weight
    0.265 lbs

Details

  • Additional Details
    Seal on both sides | Triple-lip | Relubrication feature
  • Application
    Misalignment, Radial and combined radial and axial loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    GEZ 100 ESX-2LS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    83 kN, 18659.14 lbf
  • Radial Static Load Capacity
    166 kN, 37318.28 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)