Overview
Mfr description
GS 81117 CYL ROLLER BRG
Specifications
- Outside Diameter
- CoatingUncoated
- Bore Diameter87 mm
- Manufacturer Product Page
- Weight0.3505 lbs
- SeriesGS
- Thrust Bearing TypeCylindrical Roller Thrust Bearing
- Product TypeRoller Thrust Bearing Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data