Motion
IR 15X20X23

SKF
IR 15X20X23

Inner Ring - 15 mm Bore, 20 mm OD, Bearing steel
Mi Item #18716400
MFR #IR 15X20X23
Price$68.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 15X20X23

Inner Ring - 15 mm Bore, 20 mm OD, Bearing steel
Mi Item #18716400
MFR #IR 15X20X23

Mfr description
IR 15X20X23 INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.58/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Outside Diameter
    20 mm
  • Overall Width
    23 mm
  • Weight
    0.052 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The IR 15X20X23 is a needle roller bearing inner ring with a 15 mm bore diameter, 20 mm outside diameter, 23 mm overall width, and 0.052 lbs weight, designed for extended-width precision assemblies.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)