Motion
KMT 56

SKF
KMT 56

KMT Series Bearing Lock Nut - 12.9921 in OD, 40 mm Width
Mi Item #18716418
MFR #KMT 56
Price$3,264.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 56

KMT Series Bearing Lock Nut - 12.9921 in OD, 40 mm Width
Mi Item #18716418
MFR #KMT 56

Mfr description
KMT 56 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,264.42/each

Specifications

Dimensions

  • Bore Diameter
    11.0236 in
  • Outside Diameter  
    12.9921 in
  • Overall Width
    40 mm
  • Weight
    15.873 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)