Motion
LGFG 2/MR380B

SKF
LGFG 2/MR380B

2 NLGI Grade, 380 ml Size, Cartridge Container, Food Grade
Mi Item #18716434
MFR #LGFG 2/MR380B
Price$153.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGFG 2/MR380B

2 NLGI Grade, 380 ml Size, Cartridge Container, Food Grade
Mi Item #18716434
MFR #LGFG 2/MR380B

Mfr description
LGFG 2/MR380B AUTO LUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.85/each

Specifications

Dimensions

  • Container Size
    380 ml
  • Net Weight
    0.95 lbs
  • NLGI Grade
    2
  • Shelf Life
    3 yr

Details

  • Certification
    NSF H1, Halal, Kosher
  • Container Type
    Cartridge
  • Food Grade
    Food Grade
  • Form
    Grease
  • Lubricant Type
    LGFG 2
  • Max Operating Temperature
    158 °F
  • Min Operating Temperature
    -13 °F
  • NSF Rating
    H1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)