Specifications
Dimensions
- Bore Diameter10.1250 in
- Outside Diameter14.1250 in
- Overall Width3.0000 in
Details
- Product TypeTapered Roller Bearing Full Assemblies
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)