Motion
NN 3016 TN/SPW33

SKF
NN 3016 TN/SPW33

Straight, 80 mm ID, 125 mm OD, 34 mm Width
MI ITEM #18716513
MFR #NN 3016 TN/SPW33
Price$1,661.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NN 3016 TN/SPW33

Straight, 80 mm ID, 125 mm OD, 34 mm Width
MI ITEM #18716513
MFR #NN 3016 TN/SPW33

Mfr description
NN 3016 TN/SPW33 PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,661.30/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    34 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)