Motion
PCM 556020 E

SKF
PCM 556020 E

Spherical Plain Bearing - 55 mm Bore, 60 mm OD, 20 mm, 0.7870 in Inner Ring Width, Open
Mi Item #18716566
MFR #PCM 556020 E
Price$28.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 556020 E

Spherical Plain Bearing - 55 mm Bore, 60 mm OD, 20 mm, 0.7870 in Inner Ring Width, Open
Mi Item #18716566
MFR #PCM 556020 E

Mfr description
PCM 556020 E SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.94/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Inner Ring Width  
    0.7870 in, 20 mm
  • Outer Ring Width
    20 mm | 0.7870 in
  • Outside Diameter  
    60 mm
  • Overall Width
    20 mm
  • Weight
    0.149 lbs

Details

  • Additional Details
    Maintenance-Free
  • Application
    Linear movements, Oscillating movements, Rotating movements
  • Bearing Material
    PTFE composite
  • Closure Type
    Open
  • Liner Material
    PTFE
  • Lubrication Type
    Maintenance-Free
  • Manufacturer Catalog Number
    PCM 556020 E
  • Operating Temperature Range
    -200 to 250 °C, -328 to 482 °F
  • Outer Ring Type
    Straight
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    85 kN, 19108.7 lbf
  • Radial Static Load Capacity
    265 kN, 59574.4 lbf
  • Series
    PCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)