Motion
PCM 9510060 E

SKF
PCM 9510060 E

Spherical Plain Bearing - 95 mm Bore, 100 mm OD, 60 mm, 2.3620 in Inner Ring Width, Open
MI ITEM #18716569
MFR #PCM 9510060 E
Price$224.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 9510060 E

Spherical Plain Bearing - 95 mm Bore, 100 mm OD, 60 mm, 2.3620 in Inner Ring Width, Open
MI ITEM #18716569
MFR #PCM 9510060 E

Mfr description
PCM 9510060 E SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.78/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Inner Ring Width  
    2.3620 in, 60 mm
  • Outer Ring Width
    60 mm | 2.3620 in
  • Outside Diameter  
    100 mm
  • Overall Width
    60 mm
  • Weight
    0.752 lbs

Details

  • Additional Details
    Maintenance-free
  • Application
    Linear movements, Oscillating movements, Rotating movements
  • Bearing Material
    PTFE composite
  • Closure Type
    Open
  • Liner Material
    PTFE
  • Lubrication Type
    Maintenance-Free
  • Manufacturer Catalog Number
    PCM 9510060 E
  • Operating Temperature Range
    -200 to 250 °C, -328 to 482 °F
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    450 kN, 101164 lbf
  • Radial Static Load Capacity
    1400 kN, 314732 lbf
  • Series
    PCM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)