Motion
PCZ 2028 E

SKF
PCZ 2028 E

Spherical Plain Bearing - 1.2500 in Bore, 1.4060 in OD, Open
Mi Item #18716572
MFR #PCZ 2028 E
Price$24.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCZ 2028 E

Spherical Plain Bearing - 1.2500 in Bore, 1.4060 in OD, Open
Mi Item #18716572
MFR #PCZ 2028 E

Mfr description
PCZ 2028 E SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.04/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    1.4060 in
  • Overall Width
    1.7500 in
  • Weight
    0.157 lbs

Details

  • Additional Details
    Maintenance-free
  • Application
    Linear movements, Oscillating movements, Rotating movements
  • Bearing Material
    PTFE composite
  • Closure Type
    Open
  • Liner Material
    PTFE
  • Lubrication Type
    Maintenance-Free
  • Manufacturer Catalog Number
    PCZ 2028 E
  • Operating Temperature Range
    -200 to 250 °C, -328 to 482 °F
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    110 kN, 24729 lbf
  • Radial Static Load Capacity
    345 kN, 77559 lbf
  • Series
    PCZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)